£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
The C430 Expert for Wood and Paint provides an long life when sanding wood, veneer and solid surfaces. Furthermore, its electrostatic open-coated surface with space between the grits ensures consistent dust removal, preventing sheet clogging.
Intended for the keying and sanding of paint, varnish, filler, primer and wood-based materials. It is also suitable for sanding after wetting on certain materials as well as smoothing out feather edges.
Fully synthetic resin-bonded grit for durability. Highly flexible C-/B- paper backing allows folding without cracks.
Compatible with all appropriate sized orbital sanders.
• Suitable for sanding all types of wood, wood based materials and paint.
• Hook and loop type fastening.
• C430 aluminium oxide abrasive.
• Suitable for Bosch, AEG, Festoon, Hitachi, Milwaukee.
• Dimensions: 93 x 185mm
• Contents: 4x 60g, 4x 120g, 2x 180g.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Hook & Loop Backed Paper |
Brand | Bosch |
EAN | 3165140161275 |
ECLASS Code | 21011304 |
Grit | P100 P180 P60 |
Length | 185mm |
MFR Part No. | 2 608 605 310 |
Number of Pieces | 10 |
Type | Coated Sheet Pack |
UNSPSC Code | 31191501 |
Vacuum Hole Design | 8 Hole |
Width | 93mm |