£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Wood Sanding Sheets Mixed Grit Pack of 6. Expert for Wood Sanding. 2 x 60 Grit, 2 x 120 Grit and 2 x 240 Grit are included.
Can be used with Bosch, Casals, Makita, Metabo and Skil machines.
Item Weight: 9 g
Product Dimensions: 12 x 10.2 x 1 cm
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Bosch |
EAN | 3165140161336 |
ECLASS Code | 21011304 |
Grit | P60 |
Length | 93mm |
MFR Part No. | 2608605316 |
Mounting Type | Hook & Loop |
Number of Pieces | 10 |
Type | Coated Delta Sheet Pack |
UNSPSC Code | 31191501 |
Vacuum Hole Design | 6 Hole |
Width | 93mm |