Norton Saint Gobain

R222, Coated Sheet, 230 x 280mm, Aluminium Oxide, P100

SKU:

NOR2011406H

MPN:

63642531780

£1.57

Ex VAT

£1.88

Inc VAT

IN STOCK (50+)

    Product Details

    This range of versatile aluminium oxide cloth sheets are flexible and durable, being ideal for a wide variety of applications. The sheets are made from flexible J-weight cotton cloth, making them ideal for sanding difficult shapes, round parts and profiled surfaces. The sheets have long product lifespans, and can be torn into strips cleanly and easily.


    Features and Benefits
    • Flexible and durable J-weight cotton cloth backing
    • Long life in a variety of applications
    • Tears in to strips cleanly and easily


    Typical Applications
    • General purpose dry sanding of metal and hard wood
    • Ideal for hand sanding and handheld machine sanding


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Cloth

    Backing Weight

    J-Weight

    Brand

    Norton Saint Gobain

    Colour

    Maroon

    EAN

    3157620147190

    ECLASS Code

    21011304

    Grit

    P100

    Length

    280mm

    MFR Part No.

    63642531780

    Series

    R222

    Type

    Coated Sheets

    UNSPSC Code

    31191501

    Width

    230mm