£2.14
Ex VAT
£2.57
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This range of fully resin bonded aluminium oxide cloth sheets are versatile and flexible. They are ideal for general workshop and maintenance applications, and the variety of grits on offer ensures that there is a product for any applicable task. The sheets have high stock removal rates and a high strength bond.
Features and Benefits
• Flexible, yet durable sheets
• Variety of grits
• High stock removal
• High strength bonding
Typical Applications
• Workshops
• General maintenance
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Hermes |
ECLASS Code | 21011304 |
Grit | P80 |
Length | 280mm |
MFR Part No. | 6006652 |
Series | RB346 |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |