£0.77
Ex VAT
£0.92
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
A fast cutting silicon carbide waterproof paper for all wet applications. Can also be used dry for fine finishing on most surfaces. Other grits and sizes are available - please enquire.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Backing Weight | B Weight |
Bonding | Resin |
Brand | Hermes |
ECLASS Code | 21011304 |
Grit | P400 |
Length | 280mm |
MFR Part No. | 6067588 |
Series | WS FLEX |
Type | Coated Wet/Dry Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |