SKU:
HER2010722M
MPN:
6238211
£1.07
Ex VAT
£1.28
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Light and waterproof silicon carbide abrasive paper.
Features and Benefits
• High flexible, waterproof Latex paper
• Can be used wet or dry
Applications
• Application in the automotive industry and vehicle manufacturing
• Sanding of primer, filler, and lacquers
• Lacquer sanding in the furniture, and musical instruments industry
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Brand | Hermes |
EAN | 4047915908898 |
ECLASS Code | 21011304 |
Grit | P2500 |
Length | 280mm |
MFR Part No. | 6238211 |
Series | WS FLEX |
Type | Coated Wet/Dry Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |