Bibielle

BCW058, Convuluted Deburring Wheel, 203 x 50 x 76mm, Fine, Silicon Carbide

SKU:

BIB2452270S

MPN:

BCW058

£204.00

Ex VAT

£244.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These deburring wheels remove medium to heavy burrs, remove parting lines from casting and forging and debur stainless steel pipe threads and punches holes.


    Features and Benefits:
    •Have a long life, extremely consistent finishing, high stock removal and cool running
    •Conforms to the work-piece when used on edges or sharp parts


    Typical Applications:
    •Removing light burrs, blending machine and belt marks
    •Polishing molds, dies and surgical tools
    •Finishing prior to polishing or final finishing


    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Bore

    76.2mm

    Brand

    Bibielle

    Colour

    Grey

    Diameter

    203.2mm

    EAN

    8024406069142

    ECLASS Code

    21011305

    Grade

    Fine

    Grit

    8SF-R

    Maximum Operating Speed

    4500rpm

    MFR Part No.

    BCW058

    Model Number

    BCW058

    UNSPSC Code

    31191600

    Width

    51mm