SKU:
FLV2352063V
MPN:
69936625798
£15.49
Ex VAT
£18.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Non-Reinforced Toolroom Cutting Wheels
Thin slitting discs in aluminium oxide grain for all toolroom cutting-off applications.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 31.75mm |
Brand | Flexovit |
Diameter | 180mm |
EAN | 3157625642997 |
ECLASS Code | 21011305 |
Grade | Fine |
Grain Designation | A60PB |
Grain Size | A60 |
MFR Part No. | 69936625798 |
UNSPSC Code | 31191600 |
Width | 1.8mm |