SKU:
NOR2303220B
MPN:
66252829945
£1.41
Ex VAT
£1.69
Inc VAT
5 Variations Available
Product Details
Product Specification
Ultra thin discs for quick efficient cutting with minimum material removal and machine wear. Advanced grain and bond system for longer life and quicker cutting.
• Free of iron, chlorine and sulphur, medium-hard special disc with high grinding performance for rust-free surfaces.
• For use with all appropriate handheld angle grinders.
• Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 16mm |
Brand | Norton Saint Gobain |
Diameter | 100mm |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A36VBF |
Grit | 24 |
Hardness | Very Hard |
MFR Part No. | 66252829945 |
Optimum angle for use | 90° |
Series | Industrial line |
Standards Met | Manufactured According to EN12413 OSA Approved |
Thickness | 1.6mm |
Type | Type 41 |
UNSPSC Code | 31191506 |