£2.19
Ex VAT
£2.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Experience remarkable power and refined control with the Quantum 3 BF42 cutting discs from Norton®. The extremely thin design provides impressive cutting action, effortlessly slicing through metal while preserving operator comfort.
Features and Benefits
• Fast and smooth cutting with professional results
• Self-sharpening ceramic grain abrasive preserves cutting power with reduced waste
• Extremely thin disc ensures precision cuts
Typical Applications
• For use with angle grinders
• Ultra-thin metal cut-off
Typical Applications
Attribute | Value |
---|---|
Abrasive Material | Ceramic Alumina |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Diameter | 115mm |
EAN | 8719362240147 |
ECLASS Code | 21011313 |
Grain Designation | ZZ |
Grit | 60 |
Maximum Operating Speed | 80m/s |
MFR Part No. | 66252846642 |
Model Number | BF42 |
Series | Quantum3 |
Thickness | 0.8mm |
Type | Type 42 |
UNSPSC Code | 31191506 |