£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Product Documents
The Flexovit mega line discs provide excellent performance along with high level metalworking results. Being a versatile disc they are suited to a range of applications, maximising productivity and efficiency. Through the advanced technology and precision engineering stability, reliability and comfort is provided during tasks.
Features & Benefits
• Increase productivity with a medium-grade wheel designed for efficient cutting on stainless steel/inox surfaces
• Experience stable and comfortable cutting thanks to sharp zirconia grain and reinforced resin bond
• Ensure workpiece integrity with freedom from iron, sulphur, and chlorine contamination
Typical Applications
• These discs are for use on angle grinders
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Flexovit |
Diameter | 115mm |
EAN | 8711479378911 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grit | 60 |
MFR Part No. | 66252833241 |
Suitable Materials | Metal Stainless Steel |
Thickness | 0.8mm |
Type | Type 42 |
UNSPSC Code | 31191506 |