£0.99
Ex VAT
£1.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Flexovit flat ultra-thin cutting discs offer a versatile and efficient cutting experience. Adept at cutting steel and stainless-steel applications, they deliver precise, clean cuts without compromising material integrity. Through a focus on quality and performance, these discs provide a reliable solution for metal working tasks in fabrication, construction and maintenance.
Features & Benefits
• With sharp aluminum oxide grains, precise cutting allows these discs to effectively slice through steel and stainless steel
• Crafted to be free from iron, sulphur, and chloride, these discs ensure contamination-free cutting, crucial for sensitive materials
• Their straight design enables smooth, controlled cutting operations, maximising both efficiency and productivity
Typical Applications
• These discs are for use on angle grinders
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Flexovit |
Diameter | 115mm |
EAN | 8711479388620 |
ECLASS Code | 21011313 |
Grain Designation | Aluminium Oxide |
Grit | 46 |
MFR Part No. | 66252920408 |
Suitable Materials | Stainless Steel Steel |
Thickness | 1.6mm |
Type | Type 41 |
UNSPSC Code | 31191506 |