£1.29
Ex VAT
£1.55
Inc VAT
Product Details
Product Specification
Product Documents
General purpose - For cutting ferrous metals. Excellent performance and life.
Features and Benefits
• Free of iron, sulphur and chlorine
• Suitable for cutting stainless steel and hard, ferrous metals
• Complies with AS 1788.1:1987
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22.23mm |
Brand | Flexovit |
Diameter | 115mm |
EAN | 8711479120268 |
ECLASS Code | 21011305 |
Grade | Coarse |
Grain Designation | A24V-BF4A |
Grain Size | A24 |
MFR Part No. | 66252829283 |
Type | Type 41 |
UNSPSC Code | 31191600 |
Width | 2.5mm |