£1.49
Ex VAT
£1.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Flexovit long life cutting-off grinding wheels provide durability and efficiency for industrial cutting and grinding tasks. Being a hard grade, they have a long life for usage on stainless steel and inox applications. The coarse aluminium oxide grit maintains its cut speed throughout the discs lifespan, keeping productivity high and lowering costs.
Features & Benefits
• This disc is free of iron, sulphur and chlorine meaning there is no workplace contamination
• Can cut both ferrous and non-ferrous metals along with a range of building materials found in industrial environments such as construction, metal fabrication and welding
• Being a long-lasting disc, it allows for more use out of a singular disc which in turn, reduces costs
Typical Applications
• This disc is for use on an angle grinder
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Flexovit |
Diameter | 115mm |
EAN | 8711479184000 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grit | 24 |
MFR Part No. | 66252831164 |
Suitable Materials | Stainless Steel Steel |
Thickness | 2.5mm |
Type | Type 42 |
UNSPSC Code | 31191506 |