£3.99
Ex VAT
£4.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Industrial Line - Type 27 DC Medium
Advanced grain and bond system for longer life and quicker cutting. Suitable for steel and stainless steel applications. Free from iron, sulphur and chloride.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Brand | Norton Saint Gobain |
EAN | 3157624475435 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24R-BF |
Grit | 24 |
Hardness | Hard |
Maximum RPM | 8500rpm |
Optimum angle for use | 25 to 35° |
Series | Industrial line |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Thickness | 7mm |
Type | Type 27 |
UNSPSC Code | 31191506 |