£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
The Norton® Quantum3 cutting discs provide impressive cutting action and are designed to deliver a combination of power and precision without compromising operator comfort.
Features and Benefits
• Self-sharpening ceramic grain for longer-lasting discs with reduced downtime and waste
• Ultra-thin discs provide fast and smooth cutting
• Designed for precision cuts and professional finish
Typical Applications
• For use with an angle grinder
• Provides ultra-thin cut-off
Attribute | Value |
---|---|
Abrasive Material | Ceramic Alumina |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Diameter | 230mm |
EAN | 8719362216661 |
ECLASS Code | 21011313 |
MFR Part No. | 66252846173 |
Model Number | BF41 |
Series | Quantum3 |
Suitable Materials | Metal |
Thickness | 2.5mm |
Type | Type 41 |
UNSPSC Code | 31191506 |