SKU:
RAS2302660N
MPN:
66252951141
£4.99
Ex VAT
£5.99
Inc VAT
6 Variations Available
Product Details
Product Specification
The extended Rasta Specialist Line offers dedicated product solutions for just about all specific applications in the field. Highly-durable with excellent cutting performance.
Features and Benefits
• For steel/stainless steel
• Thin sheet applications
• Comfortable cutting
• Burr-free cutting result
• High stability
• Free of iron, sulphur and chlorine
• Made of semi-precious corundum
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Rasta |
Centre Hole | Straight Hole |
Diameter | 230mm |
EAN | 7610906001303 |
ECLASS Code | 21011313 |
Grade | Medium |
Grain Designation | AA46T |
Grit | 36 |
Hardness | Very Hard |
MFR Part No. | 66252951141 |
Model Number | 2347RA |
Optimum angle for use | 90° |
Series | Specialist Line |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 1.9mm |
Type | Type 41 |
UNSPSC Code | 31191506 |