SKU:
ING2704791Q
MPN:
9520
£21.79
Ex VAT
£26.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
These 9520 3" (75 mm) Cutting Discs are designed for precise and efficient cutting tasks, ideal for woodworking, metalwork, and automotive applications. These fibre-reinforced discs, with a 1/16" thickness, offer enhanced durability and performance when cutting exhaust pipes, trimming bolts, and slicing through sheet metal.
Features and Benefits
• Fibre-reinforced for improved strength longer lifespan
• 1/16" thickness ensures sharp, clean cuts in various materials
• Professional grade for use on demanding automotive and metalworking tasks
Attribute | Value |
---|---|
Application | Cutting |
Brand | Ingersoll-Rand |
Centre Hole | Straight Hole |
Diameter | 75mm |
EAN | 6630230170132 |
ECLASS Code | 21011313 |
MFR Part No. | 9520 |
Suitable Materials | Metal |
Thickness | 0.6mm |
UNSPSC Code | 31191506 |