SKU:
MMM2302100E
MPN:
7100139216
£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Product Documents
This durable and long-lasting cutting disc uses precision shaped grain to deliver a fast, smooth cut every time. The abrasive continuously self-fractures into super sharp points which easily cut through metal pipes, tubes, flat sheets and more. This also ensures a clean cut, without gouging or ploughing on the metal surface.
Features and Benefits
• Self-fracturing abrasive for consistently fast, clean cuts
• Long service life
• Can be used on a variety of substrates such as stainless steel and carbon steel
• Cuts quickly with minimal burring
Typical Applications
• Cutting metal pipes, tubes and flat sheets
• Shipbuilding industry
• Rail industry
• General metal fabrication
Standards
• Always use on a tool with an approved guard, as per EN 12413 standards
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 9.53mm |
Brand | 3M |
Centre Hole | Straight Hole |
Diameter | 100mm |
EAN | 5902658109225 |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | 60 |
Maximum Operating Speed | 100m/s |
Maximum RPM | 19100rpm |
MFR Part No. | 7100139216 |
Model Number | 51774 |
Series | Silver |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |