SKU:
MMM2302100F
MPN:
7100139219
£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Product Documents
Designed to offer superb performance and value for money, the 3M™ Silver Cut-Off Wheel features 3M™ Precision Shaped Ceramic Grain technology to give a long-lasting wheel with quicker cut times when compared with other cutting wheels.
Features and Benefits
• Precision shaped ceramic grain abrasive for a cleaner, faster cut
• Cooler operation to prevent overheating and scorching
• Contaminate free blade (contains less than 0.1% Fe, and Cl)
• Lasts longer than conventional grain types to give value for money
Typical Applications
• Steel and metal fabrication
• Oil and gas infrastructure
• Construction machinery
• Shipbuilding
• Rail
Standards
• EN12413
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 9.53mm |
Brand | 3M |
Centre Hole | Straight Hole |
Diameter | 105mm |
EAN | 5902658104572 |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | 60 |
Maximum Operating Speed | 100m/s |
Maximum RPM | 18200rpm |
MFR Part No. | 7100139219 |
Model Number | 51777 |
Series | Silver |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |