SKU:
MMM2302720E
MPN:
7100139227
£2.39
Ex VAT
£2.87
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
3M™ Silver Cut-Off Wheel is designed to deliver a combination of unbeatable performance and value. This strong and long-lasting cut-off wheel can quickly cut through metal pipes, tubes and flat sheets.
Features and Benefits
• Can be used on a variety of substrates such as carbon steel and stainless steel
• 3M™ precision shapes grains are great for fast and clean cuts, increasing productivity
• Designed to be long-lasting and offers great performance value
• Ideal for cutting through metal pipes, tubes and flat sheets
Material Applications
• Steel
Notes
• Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | 3M |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 5902658104817 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | 36 |
Hardness | Medium |
MFR Part No. | 7100139227 |
Model Number | 51785 |
Optimum angle for use | 90° |
Series | Silver |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |