SKU:
MMM2302100K
MPN:
7100139238
£2.39
Ex VAT
£2.87
Inc VAT
3 Variations Available
Product Details
Product Specification
3M™ Silver Cut-Off Wheel is designed to deliver a combination of unbeatable performance and value. This strong and long-lasting cut-off wheel can quickly cut through metal pipes, tubes and flat sheets.
Features and Benefits
• Can be used on a variety of substrates such as carbon steel and stainless steel
• 3M™ precision shapes grains are great for fast and clean cuts, increasing productivity
• Designed to be long-lasting and offers great performance value
• Quickly cuts through metal pipes, tubes, flat sheets
Applications
• Ideal for cutting through metal pipes, tubes and flat sheets
• Suitable for many industries such as shipbuilding, general metal fabrications and rail industries.
Notes
• Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Cutting |
Bore | 22.23mm |
Brand | 3M |
Centre Hole | Straight Hole |
Diameter | 125mm |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | 36 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 12250rpm |
MFR Part No. | 7100139238 |
Model Number | 51795 |
Series | Silver |
Suitable Materials | Steel |
Thickness | 2mm |
Type | Type 41 |
UNSPSC Code | 31191506 |