SKU:
MMM2302100M
MPN:
7100141056
£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Product Documents
This silver cut-off wheel provides a consistently fast and cut clean throughout its long life. The abrasive continuously self-fractures, exposing sharp points and edges that ensure a quicker clean cut on every application. In turn, the abrasive lasts much longer than conventional ceramic grain abrasives and maintains a very high cut rate throughout.
Features and Benefits
• Self-fracturing abrasive for consistent sharpness
• High cut rate
• Long service life
• Quick cutting
Typical Applications
• Cutting metal pipes
• Cutting tubes
• Cutting flat sheets
Standards
• Always use on a tool with an approved guard, as per EN 12413
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Cutting |
Bond Type | Resin Bonded (B) |
Bore | 22.23mm |
Brand | 3M |
Centre Hole | Straight Hole |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | 36 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 7100141056 |
Model Number | 51800 |
Series | Silver |
Suitable Materials | Steel |
Thickness | 2.5mm |
Type | Type 42 |
UNSPSC Code | 31191506 |