SKU:
MMM2302347B
MPN:
7100094902
£3.19
Ex VAT
£3.83
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
3M™ Cubitron™ II cut-off wheels with precision-shaped grain are specifically engineered to cut faster than competitive ceramic products, offering significant productivity gains whilst remaining highly durable.
These wheels contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.
Features and Benefits
• Triangular-shaped ceramic grain wears evenly, runs cool, and optimises mineral breakdown, for extra-long life
• Rigid, reinforced resin-bonded wheel slices through almost all materials including stainless steel, mild steel, and aerospace alloys
Typical Applications
• For cutting through metal, such as autobody or marine sheet metal.
• Use on stainless steel tubing, exhaust pipes, clamps and rusted fasteners.
Notes
• Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | 3M |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 5902658655135 |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | 60 |
Maximum Operating Speed | 13300m/s |
Maximum RPM | 80rpm |
MFR Part No. | 7100094902 |
Model Number | 65513 |
Optimum angle for use | 90° |
Series | Cubitron™ 2 |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |