£2.89
Ex VAT
£3.47
Inc VAT
5 Variations Available
Product Details
Product Specification
The Kronenflex cutting-off wheels A 24 Extra are the universal choice for off-hand grinding, excelling in metal processing with exceptional speed. Reinforced by strong glass fibre inserts, they boast aggressive abrasive performance and robust hardness, ensuring durability. With an excellent price-performance ratio, these wheels deliver value without compromise.
Features and Benefits
• Exceptional speed for metal processing
• Aggressive abrasive performance
• Robust hardness with strong glass fibre inserts
• Excellent price-performance ratio
• Long service life for durability and reliability
Standards
• EN 12413
Attribute | Value |
---|---|
Application | Cutting |
Bore | 22mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
Diameter | 180mm |
EAN | 4014855026555 |
ECLASS Code | 21011313 |
Maximum RPM | 15300rpm |
MFR Part No. | 189000 |
Series | A24 |
Standards Met | EN 12413 |
Suitable Materials | Metal |
Thickness | 3mm |
UNSPSC Code | 31191506 |