£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
The A 24 Extra Kronenflex large cutting-off wheel offers universal metal cutting capabilities, ideal for both professionals and DIY enthusiasts. Crafted for durability, it ensures longevity and delivers uniform cuts on various metal materials. With optimal cutting performance and consistent results in varied conditions, it's a reliable choice for workshops, construction sites, and metalworking facilities.
Features and Benefits
• Versatile cutting for all metals
• Durable construction for longevity
• Uniform cuts on various metal materials
• Optimal cutting performance assured
• Consistent results in varied conditions
Standards
• EN 12413
Attribute | Value |
---|---|
Application | Cutting |
Bore | 22mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
Diameter | 300mm |
EAN | 4014855116232 |
ECLASS Code | 21011313 |
Maximum RPM | 5100rpm |
MFR Part No. | 288221 |
Series | A 24 |
Standards Met | EN 12413 |
Suitable Materials | Metal |
UNSPSC Code | 31191506 |