£2.39
Ex VAT
£2.87
Inc VAT
4 Variations Available
Product Details
Product Specification
The Kronenflex A 24 TZ Special cutting-off wheel from Klingspor is he go-to choice for professionals handling challenging cutting tasks on stainless steel, steel, and castings. Its high aggressiveness, extended service life, and superior hardness ensure precise cuts every time. With various diameters and designs, it's compatible with a wide range of angle grinders. Ideal for metal fabrication, construction, and manufacturing, it delivers consistent results in workshops and industrial settings.
Features and Benefits
• High aggressiveness
• Extended service life
• Superior hardness
• Versatile compatibility
• Precision cutting
• Consistent results
Standards
• EN 12413
Attribute | Value |
---|---|
Application | Cutting |
Bore | 22mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
Diameter | 125mm |
EAN | 4014855021918 |
ECLASS Code | 21011313 |
Maximum RPM | 12200rpm |
MFR Part No. | 136555 |
Series | A 24 TZ |
Standards Met | EN 12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 2.5mm |
UNSPSC Code | 31191506 |