£2.49
Ex VAT
£2.99
Inc VAT
3 Variations Available
Product Details
Product Specification
The Kronenflex cutting-off wheel A 46 TZ Special excels in precision cutting of steel and stainless steel, designed for demanding tasks. Key benefits include high aggressiveness, extended service life, and compliance with safety standards. Free of iron, sulphur, and chlorine, it meets oSa guidelines. Versatile in shapes and diameters, it ensures compatibility with various angle grinders. Rigorous testing guarantees quality, while its minimised replacement needs offer cost-effectiveness.
Features and Benefits
• High aggressiveness for demanding tasks
• Extended service life minimises replacements
• Compliance with safety standards and oSa guidelines
• Versatility in shapes and diameters
• Rigorously tested for quality assurance
Standards
• EN 12413
Attribute | Value |
---|---|
Application | Cutting |
Bore | 25mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
Diameter | 125mm |
ECLASS Code | 21011313 |
Maximum RPM | 12200rpm |
MFR Part No. | 187171 |
Series | A 46 TZ Special |
Standards Met | EN 12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 1.6mm |
UNSPSC Code | 31191506 |