£1.39
Ex VAT
£1.67
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for angle grinders, the Kronenflex A 60 Extra offers high-speed operation and extended service life. Optimised for stainless steel and metal, its aluminium oxide abrasive ensures toughness. The thin design reduces thermal load, ensuring optimal cutting results. Professionals and DIYers benefit from swift, efficient performance with light pressure.
Features and Benefits
• Ultra-thin 1.0 mm profile
• High-speed operation
• Extended service life
• Optimised for stainless steel and metal
• Aluminium oxide abrasive for toughness
• Reduced thermal load for optimal cutting
• Swift, efficient performance with light pressure
Standards
• EN 12413
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
Diameter | 115mm |
ECLASS Code | 21011313 |
Maximum RPM | 13300rpm |
MFR Part No. | 262936 |
Series | A 60 |
Standards Met | EN 12413 |
Suitable Materials | Metal Stainless Steel |
Thickness | 1mm |
UNSPSC Code | 31191506 |