£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
The A 24 Extra Kronenflex large cutting-off wheel offers universal usability on all metals, crafted from premium materials for reliability. With clean cutting results and precision, it's suitable for petrol-driven saws/cutters and delivers an outstanding price-performance ratio.
Features and Benefits
• Universal usability on all metals
• Crafted from premium materials for reliability
• Clean cutting results with precision
• Suitable for petrol-driven saws/cutters
• Outstanding price-performance ratio
Standards
• EN 12413
Attribute | Value |
---|---|
Application | Cutting |
Bore | 22mm |
Brand | Klingspor |
Centre Hole | Straight Hole |
EAN | 5907560221287 |
ECLASS Code | 21011313 |
Maximum RPM | 5100rpm |
MFR Part No. | 354419 |
Series | A 24 |
Standards Met | EN 12413 |
Suitable Materials | Metal |
Thickness | 3.5mm |
UNSPSC Code | 31191506 |