SKU:
NOR2300033P
MPN:
66252828229
£86.49
Ex VAT
£103.79
Inc VAT
11 Variations Available
Product Details
Product Specification
Aluminium Ultra Thin Cutting Discs, 22.23mm offer exceptional performance and quality for precise, clog-free cutting of aluminium and non-ferrous metals. The discs feature a specially developed grain and bond system that ensures fast, smooth cuts without glazing or loading, enhancing both speed and ease of use. Designed with safety in mind, these cutting discs provide efficient, free-cutting action while maintaining durability.
Also available with a depressed centre for grinding.
Features and Benefits
• Specially developed grain and bond system prevents clogging
• Fast, smooth cutting action on aluminium
• Enhances safety with reduced friction and heat build-up
• Available in sizes 115mm - 230mm
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Diameter | 125mm |
EAN | 8711479983269 |
ECLASS Code | 21011313 |
Grit | 36 |
MFR Part No. | 66252828229 |
UNSPSC Code | 31191506 |