£14.79
Ex VAT
£17.75
Inc VAT
2 Variations Available
Product Details
Product Specification
This Carbide Disc CB is designed for cutting a wide range of materials with precision and safety. Suitable for use on wood, plastic, and plasterboard, as well as all types of softer materials, it is also compatible for use with angle grinders. This disc maintains consistent cutting depth throughout its lifespan and eliminates the risk of disc breakages, ensuring a reliable and durable performance.
Features and Benefits
• Cuts effectively on a range of materials, from wood and plastic to other, softer materials
• Suitable for use with angle grinders
• Hard-wearing and maintains consistent cutting depth over time
• No risk of disc breakages
Attribute | Value |
---|---|
Abrasive Material | Carbide |
Application | Cutting |
Bore | 22.23mm |
Brand | Milwaukee |
Diameter | 115mm |
ECLASS Code | 21011313 |
Maximum RPM | 13.300rpm |
MFR Part No. | 4932492376 |
UNSPSC Code | 31191506 |