£8.79
Ex VAT
£10.55
Inc VAT
11 Variations Available
Product Details
Product Specification
The 3M™ Cubitron™ 3 cut and grind wheel transforms abrasive tools, seamlessly transitioning between cutting, grinding, and gouging tasks. Its versatile design streamlines workflows while delivering up to 5% faster cutting rates. Engineered with a rigid construction, it ensures durability on various steel substrates. Enhanced balance and smoother operation guarantee consistent performance, outlasting competitors and delivering superior finishes.
Features and Benefits
• Versatile tool for cutting, grinding, and gouging
• Up to 5% faster cutting rates
• Rigid construction for durability
• Enhanced balance and smoother operation
• Consistent performance, outlasting competitors
• Superior finishes
Attribute | Value |
---|---|
Abrasive Material | Presicion Shaped Ceramic Grain |
Application | Cut & Grind |
Bond Type | Resin |
Bore | 22.23mm |
Brand | 3M |
Centre Hole | Straight Hole |
Diameter | 150mm |
EAN | 4064035080211 |
ECLASS Code | 21011313 |
Grit | 36 |
MFR Part No. | 7100303973 |
Model Number | 94888 |
Series | Cubitron™ 3 |
Standards Met | EN 12413 |
Suitable Materials | Steel |
Type | Type 27 |
UNSPSC Code | 31191506 |