3M

Cubitron 3 Cut & Grind Disc 95344, 36, 115 x mm, 22.23 x mm, Type 27

SKU:

MMM2302210W

MPN:

7100303975

£9.29

Ex VAT

£11.15

Inc VAT

IN STOCK (10)

    Product Details

    The 3M™ Cubitron™ 3 cut and grind wheel transforms abrasive tools, seamlessly transitioning between cutting, grinding, and gouging tasks. Its versatile design streamlines workflows while delivering up to 5% faster cutting rates. Engineered with a rigid construction, it ensures durability on various steel substrates. Enhanced balance and smoother operation guarantee consistent performance, outlasting competitors and delivering superior finishes.


    Features and Benefits
    • Versatile tool for cutting, grinding, and gouging
    • Up to 5% faster cutting rates
    • Rigid construction for durability
    • Enhanced balance and smoother operation
    • Consistent performance, outlasting competitors
    • Superior finishes


    Product Specification
    Attribute
    Value

    Abrasive Material

    Presicion Shaped Ceramic Grain

    Application

    Cut & Grind

    Bond Type

    Resin

    Bore

    22.23mm

    Brand

    3M

    Centre Hole

    Straight Hole

    Diameter

    115mm

    EAN

    4064035080174

    ECLASS Code

    21011313

    Grit

    36

    MFR Part No.

    7100303975

    Model Number

    95344

    Series

    Cubitron™ 3

    Standards Met

    EN 12413

    Suitable Materials

    Steel

    Type

    Type 27

    UNSPSC Code

    31191506