SKU:
MLW2800546D
MPN:
4932451491
£0.99
Ex VAT
£1.19
Inc VAT
9 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Milwaukee |
Centre Hole | Straight Hole |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24PBF |
Grit | 24 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 4932451491 |
Suitable Materials | Metal Steel |
Thickness | 3mm |
Type | Type 41 |
UNSPSC Code | 31191506 |