SKU:
YRK2305160K
MPN:
2305160K
£1.59
Ex VAT
£1.91
Inc VAT
7 Variations Available
Product Details
Product Specification
Manufactured to assure operator safety and optimum performance. For use with all portable angle grinders.
■ For use on stone, masonry and non-ferrous materials
■ 300mm to discs are for use with chop saws/cut-off machines, subject to bore compatibility.
■ Not to be used for wet cutting.
■ Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | York |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 5036140398382 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | C24RBF |
Grit | 24 |
Hardness | Medium |
Optimum angle for use | 90° |
Standards Met | Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 3mm |
Type | Type 41 |
UNSPSC Code | 31191506 |