SKU:
MLW2800544Y
MPN:
4932471989
£15.79
Ex VAT
£18.95
Inc VAT
11 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 25.4mm |
Brand | Milwaukee |
Centre Hole | Straight Hole |
Diameter | 350mm |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24P-BF511 |
Grit | 24 |
Maximum Operating Speed | 100m/s |
Maximum RPM | 5,500rpm |
MFR Part No. | 4932471989 |
Suitable Materials | Steel |
Thickness | 4mm |
Type | Type 41 |
UNSPSC Code | 31191506 |