SKU:
NOR2306570A
MPN:
66252833400
£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Product Documents
Norton Vulcan has been designed specifically for Inox cutting-off applications. Made up of sharp aluminium grains this disc offers longer life and higher material removal rates, making it ideal for a number of industrial applications.
Features and Benefits
• Sharp Aluminium Oxide Grains
• Dedicated for Stainless Steel
• Free of iron, sulphur & chlorine - no stainless steel contamination
• Longer and higher material removal
• Fast and comfortable cutting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 5900442650212 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30S |
Grit | 30 |
Hardness | Hard |
MFR Part No. | 66252833400 |
Optimum angle for use | 90° |
Standards Met | Manufactured According to EN12413 OSA Approved |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |