SKU:
MAK2809708M
MPN:
P-24474
£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
•Reinforced cutting disc specifically developed to cut steel and non-ferrous metals
•Excellent combination of cutting speed with long life
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 20mm |
Brand | Makita |
Centre Hole | Straight Hole |
Diameter | 300mm |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30RBF |
Grit | 30 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 5100rpm |
MFR Part No. | P-24474 |
Optimum angle for use | 10 To 15° |
Standards Met | Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 3mm |
Type | Type 41 |
UNSPSC Code | 31191506 |