SKU:
BCH2807257P
MPN:
2608600543
£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
This Metal Straight Cutting Disc delivers exceptional cutting performance, made from premium aluminium oxide to ensure durability and precision with every cut. The disc's fibreglass net enhances stability and safety, while its compatibility with angle grinders makes it useful for a variety of tasks.
Features and Benefits
• Constructed from high-grade aluminium oxide for long-lasting performance
• Precision fibreglass net offers enhanced stability
• Compatible with angle grinders for diverse metalworking tasks
Material Applications
• Steel
• Iron
Standards
• Conforms to EN 12413
• FEPA
• Meets oSa safety standards
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 25.4mm |
Brand | Bosch |
Centre Hole | Straight Hole |
Diameter | 355mm |
EAN | 3165140218658 |
ECLASS Code | 21011313 |
Grade | Medium |
Grain Designation | A36RBF |
Grit | 36 |
Hardness | Medium |
Maximum Operating Speed | 80m/s |
Maximum RPM | 4400rpm |
MFR Part No. | 2608600543 |
Optimum angle for use | 90° |
Standards Met | Complies to oSa Regulations |
Suitable Materials | Steel |
Thickness | 2.8mm |
Type | Type 41 |
UNSPSC Code | 31191506 |