SKU:
MLW2800546W
MPN:
4932451505
£8.49
Ex VAT
£10.19
Inc VAT
9 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Milwaukee |
Centre Hole | Straight Hole |
Diameter | 355mm |
EAN | 4002395162086 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A36N8BF |
Grit | 36 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 4365rpm |
MFR Part No. | 4932451505 |
Suitable Materials | Metal Steel |
Thickness | 2.5mm |
Type | Type 41 |
UNSPSC Code | 31191506 |