SKU:
MLW2800544M
MPN:
4932451488
£264.00
Ex VAT
£316.80
Inc VAT
11 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Milwaukee |
Centre Hole | Straight Hole |
Diameter | 125mm |
ECLASS Code | 21011313 |
Grade | Fine/Medium |
Grain Designation | A46T11BF |
Grit | 46 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 12200rpm |
MFR Part No. | 4932451488 |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |