SKU:
MLW2800544V
MPN:
4932451490
£2.99
Ex VAT
£3.59
Inc VAT
11 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Milwaukee |
Centre Hole | Straight Hole |
Diameter | 230mm |
ECLASS Code | 21011313 |
Grade | Fine/Medium |
Grain Designation | A46T11BF |
Grit | 46 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 6650rpm |
MFR Part No. | 4932451490 |
Suitable Materials | Steel |
Thickness | 1.9mm |
Type | Type 41 |
UNSPSC Code | 31191506 |