£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Zirconia Aluminum construction makes these wheels ideal for ferrous metals including stainless steel. Ultra thin design requires less energy for improved battery life when used with cordless grinders.
Features and benefits:
-0.032" thick for faster cutting and reduced material waste
-60 grit abrasive for cleaner cuts
-For making cuts in metal and stainless steel pipes, sheet, and channel
-Use with 4.5" angle grinders
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | Makita |
Centre Hole | Straight Hole |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grade | Fine |
Grain Designation | Z60T-BF |
Grit | 60 |
Hardness | T |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | B-45727 |
Suitable Materials | Steel |
Thickness | 0.8mm |
Type | Type 41 |
UNSPSC Code | 31191506 |