SKU:
MLW2800544B
MPN:
4932464717
£4.19
Ex VAT
£5.03
Inc VAT
11 Variations Available
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 10mm |
Brand | Milwaukee |
Centre Hole | Straight Hole |
Diameter | 76mm |
EAN | 4058546226626 |
ECLASS Code | 21011313 |
Grade | Fine |
Grain Designation | 41A60P BF80 |
Grit | 60 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 20100rpm |
MFR Part No. | 4932464717 |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |