SKU:
ATA2062455P
MPN:
ACDF070-1AI
£4.45
Ex VAT
£5.34
Inc VAT
Product Details
Product Specification
Ring Wheels - Flat reinforced cutting-off wheels, designed for performance and durability.
Features and Benefits
• Designed for use on straight grinders
• Ideal for use where access is limited, thanks to a convenient flat design
• Fast cutting aluminium oxide grade
Typical Applications
• These small diameter wheels are ideal for cutting, notching & slotting on a variety of ferrous & non ferrous materials
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 10mm |
Brand | ATA |
Centre Hole | Straight Hole |
Diameter | 70mm |
ECLASS Code | 21011313 |
Grade | Coarse |
Grit | 24 |
Maximum RPM | 21800rpm |
MFR Part No. | ACDF070-1AI |
Optimum angle for use | 90° |
Series | ATACUT |
Suitable Materials | Steel |
Thickness | 1.4mm |
Type | Type 41 |
UNSPSC Code | 31191506 |