SKU:
NOR2302112S
MPN:
66252831400
£2.39
Ex VAT
£2.87
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A range of discs for all angle-grinding of both metal (aluminium oxide) and stone (silicon carbide).
Reinforced Depressed Centre Cutting & Grinding Discs
Grade: Metal
Type 27 DPC Grinding
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 16mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 100mm |
EAN | 3157626950527 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24RBF |
Grit | 24 |
Hardness | Medium |
Maximum Operating Speed | 80m/s |
Maximum RPM | 15200rpm |
MFR Part No. | 66252831400 |
Optimum angle for use | 25 to 35° |
Series | BDX |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 6.5mm |
Type | Type 27 |
UNSPSC Code | 31191506 |