SKU:
NOR2302114W
MPN:
66252831451
£1.59
Ex VAT
£1.91
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 3157626490764 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A46TBF |
Grit | 24 |
Hardness | Very Hard |
MFR Part No. | 66252831451 |
Optimum angle for use | 90° |
Series | BDX |
Suitable Materials | Steel |
Thickness | 1.6mm |
Type | Type 41 |
UNSPSC Code | 31191506 |