SKU:
NOR2302200A
MPN:
66252831522
£5.19
Ex VAT
£6.23
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
High grade Aluminium Oxide abrasive keeps these metal discs running more efficiently for longer when compared to traditional abrasive discs.
Features and Benefits
• High quality aluminum oxide abrasive - keeps your discs fresher for longer
• Reinforced Depressed Centre Cutting - performs Type 42 DPC Cutting
Typical Applications
• Works on metals
• Type 42 DPC Cutting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 180mm |
EAN | 3157625829398 |
ECLASS Code | 21011313 |
Grade | Medium |
Grain Designation | A36TBF |
Grit | 36 |
Hardness | Very Hard |
MFR Part No. | 66252831522 |
Optimum angle for use | 90° |
Series | BDX |
Suitable Materials | Steel |
Thickness | 2.5mm |
Type | Type 42 |
UNSPSC Code | 31191506 |