SKU:
NOR2306254B
MPN:
66252832631
£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
BDX is the standard range of cutting-off and grinding wheels for portable and fixed machines.
They offer versatility for most applications at a very competitive price level, providing comfortable operation and great efficiency.
Features and Benefits
• Comfortable to operate with a great cutting efficiency
• Features no Fe/Cl/S to ensure zero contamination on stainless steel
Typical Applications
• Cutting
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 180mm |
EAN | 3157623865695 |
ECLASS Code | 21011313 |
Grade | Fine/Medium |
Grit | 46 |
MFR Part No. | 66252832631 |
Series | BDX |
Suitable Materials | Steel |
Thickness | 1.6mm |
Type | Type 41 |
UNSPSC Code | 31191506 |